- XL Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Latex MicroFinish coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Ergonomic shaped curved finger pattern
| EN 388 P | 2 |
| Liner Material | Cotton, Polyester |
| Coating Coverage | Palm & Fingers |
| Construction | Coated Seamless Knit |
| Color | Gray |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| EN 388 T | 4 |
| Dry Temperature | Low Heat |
| Size | XL |
| Glove Size | X-Large |
| Coating | Latex |
| EN 388 A | 3 |
| EN 388 2016 | 3242X |
| EN 388 I | X |
| Gauge | 10 |
| EN 388 | 3242 |
| Cuff | Knit Wrist |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| EN 388 C | 2 |
| Wash Instructions | Machine Wash |
| Color2 | Gray |
| Dry Instructions | Tumble Dry |
| Standard | EN 388 3242, EN 388 2016 3242X, EN 388 A 3, EN 388 C 2, EN 388 T 4, EN 388 P 2, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1900 |
| Coating Color | Blue |
| Grip | MicroFinish |
| Weight | 0.21 LB |
| EAN or UPC | 616314050497 |

