- E-Cooline Cooling Vest
- 2X Large
- Velcro Strips Closure Type
- Blue
applications
- Ideal for use in foundries, glass plants, injection molding operations, aluminum extrusion, heat treating operations and in hot environments for protection from heat stress
features
- Cools the body similar to natural temperature regulation through evaporative cooling
- Soft, smooth high-tech fleece for wearing comfort
- Wide hook and loop closure for the perfect fit
- No wetness or drop formation, keeping the body dry
- Abdomen and kidneys left free for your health
- Simply activated with water in seconds
| Vest Type | Cooling |
| Size (text) | 2X Large |
| Material | Polyester, COOLINE® Polyester |
| Color | Blue |
| Closure Type | Velcro |
| Manufacturer Name | PIP |
| Weight | 0.0 LB |
| EAN or UPC | 4260205931943 |

