- Hi-Vis Yellow Color
- Large/X-Large Size
- Zipper Closure
description
- The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
features
- Lightweight, easy to activate and durable
- 1-2 minute activation time
- Can provide 5-10 hours of cooling relief per activation
- Cools the body 15-20 degrees from the ambient temperature
- Provides uniform cooling effect without the swelling and slime effect
- Dries after use and when properly stored eliminates the chance of mold or mildew to set in
- Comfortable quilted nylon outer shell with inner cooling fabric and water repellent nylon liner
- V-neck design with zipper closure
| Size | L |
| Activation Time | 1-2 Minutes |
| Color | Hi-Vis Yellow |
| Fabric | Nylon, Polyester |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Closure Type | Zipper |
| Weight | 0.99 LB |
| EAN or UPC | 616314207075 |

