- Black Color
- Large Size
- Zipper Closure
description
- The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
features
- Can be worn over a breathable shirt, but designed to be worn against the skin
- Lightweight, athletic design that features a nylon/spandex outer shell and inner HyperKewl™ cooling fabric with water repellent liner
- 1-2 minute activation time
- Can provide 5-10 hours of cooling relief per activation
- Cools the body 15-20 degrees from the ambient temperature
- Provides uniform cooling effect without the swelling and slime effect
- Dries after use and when stored properly eliminates the chance of mold or mildew
- Side zip closure for easy on/off
- Built-in ventilation on sides and back
- Always store in clean, dry conditions that are not in direct, strong sunlight
- Machine washable
| Closure Type | Zipper |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 140 ⁰F |
| Wash Instructions | Machine Wash |
| Color | Black |
| Size | L |
| Bleach | Do Not Bleach |
| Fabric | Nylon, HyperKewl |
| Sustainability | Reusable/Launderable |
| Activation Time | 1-2 Minutes |
| Dry Temperature | Medium Heat |
| Weight | 0.99 LB |
| EAN or UPC | 616314222863 |

