- Hi-Vis Yellow Color
- 4X-Large/5X-Large Size
- Hook and Loop Closure
description
- The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for up to 5 hours dependent on ambient conditions. Simple, fast and easy to use!
features
- ANSI/ISEA 107 Type R Class 2
- Lightweight, easy to activate and durable
- 1-2 minute activation time
- Extended cooling lasts up to 5 hours dependent on ambient conditions
- Cools the body 15-20 degrees from the ambient temperature
- Provides uniform cooling effect without the swelling and slime effect
- Dries after use and when properly stored eliminates the chance of mold or mildew to set in
- ANSI compliant polyester outer shell with Hyperkewl™ inner cooling fabric and water repellent nylon liner
- Hook and loop closure
- 2" silver reflective tape
- 3 pockets
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Standard | ANSI Clothing 2, ANSI Type Class R2 |
| Manufacturer Name | PIP |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Size | 4XL-5XL |
| Closure Type | Hook and Loop |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Fabric | Polyester, HyperKewl |
| Activation Time | 1-2 Minutes |
| Wash Temperature | 104 ⁰F |
| Weight | 0.99 LB |
| EAN or UPC | 616314096334 |

