Skip to content Skip to navigation menu
Red  3X-Large Cooling Vest

390-EZHYPC-3X

Red 3X-Large Cooling Vest
Item #117570655
  • Red Color
  • 3X-Large Size
Red  3X-Large Cooling Vest
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red Color
  • 3X-Large Size

description

  • Provides several hours of cooling relief without the bulky/loose fit of similar traditional cooling vests, providing protection from the stress of high temperatures indoors or outdoors. Ideal for construction, welding, mining, metal working, oil rigging, and industrial sites.

features

  • Durable, lightweight, active fit, vest reduces fatigue and heat stress to improve concentration and performance
  • Quilted nylon exterior with Hyperkewl® Plus™ technology fabric interior with a water repellent nylon liner
  • Multi-layered fabric technology provides improved effectiveness without the slimness and swelling of other similar fabrics
  • Mesh ventilation & scoop neck
  • Can be worn over a shirt or without
  • Zipper Closure
  • Includes cooler bag for storage and transport of vest and packs. Extends activated cooling inserts effectiveness while in transport and provides convenient storage to help keep components clean and together
  • Packs are available to purchase separately for backup
Size 3XL
Color Red
Weight 6.06 LB
EAN or UPC 616314345159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison