- Blue Color
- Medium/Large Size
- Zipper Closure
description
- Offers protection from the stress of high temperatures indoors or outdoors. Ideal for construction, welding, mining, metal working, oil rigging, and industrial sites.
features
- Polyester fabric
- V-neck with zipper closure and contoured design for a better fit while active
- Adjustable at shoulders and torso with hook and loop for snug less bulky fit
- To activate PCM, place cooling packs in fridge, freezer or in ice water for 45 minutes
- Cooling effects last for up to 3 hours
- Set includes 1 set of 4 cooling pack inserts with cooler bag
- TechKewl™ cooling packs are deployed in a variety of shapes and sizes for personal comfort and maximum cooling results
| Fabric | Cotton, Nylon |
| Bleach | Water Temp 60 °C |
| Activation Time | 45 Minutes |
| Color | Blue |
| Standard | ANSI z359 1 Zipper |
| Size | M-L |
| Dry Clean | Do Not Bleach |
| Wash Cycles | Machine Wash |
| Lining Type | Cotton, Nylon |
| Weight | 5.99 LB |
| EAN or UPC | 616314170713 |

