- Flame Resistant Cooling Vest
- Small
- Zipper Closure Type
- Gray
applications
- Ideal for use in hot environments for protection from the stress of high temperatures
features
- Constructed from a patented three-layer fabric by combining hydrophilic fibers into a fibrous batting core and a thermally conductive lining
- Fire retardant products are manufactured from 100% cotton flame resistant fabric
- Hi-vis options meet ANSI 107-2004 class 2 standards
- Cooling activates after soaking the product in water for 10 to 30 seconds
- Made in the USA
| Size (text) | Small |
| Manufacturer Name | PIP |
| Material | Cotton |
| Closure Type | Zipper |
| Vest Type | Coolin Flame Resistent |
| Color | Gray |
| Weight | 0.1 LB |
| EAN or UPC | 814921010396 |

