- EZ-Cool® Cooling Pack
- Clear
- One Size
features
- Semi-solid thermal energy storage material (PCM) is designed to absorb heat generated by the wearer Adjustable at shoulders and torso for snug high fit to deliver cooling to the body’s core Provides comfortable cooling up to three hours Activate by pla
- Adjustable at shoulders and torso for snug high fit to deliver cooling to the body’s core
- Provides comfortable cooling up to three hours
- Activate by placing the packs in a freezer for one hour or in ice water for approximately 20 minutes
| Size | OS |
| Pack | 2 |
| Color | Clear |
| Vest Type | Cooling |
| Size (text) | One Size |
| Manufacturer Name | Ez-Cool |
| Standard | Taa Comp. |
| Weight | 4.96 LB |
| EAN or UPC | 616314100901 |

