- Yellow/Black
- Medium to X-Large
description
- Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Enhance cooling effects by wearing the sleeves on key pulse points like wrist or under arm.
features
- Wear wet for cooling or dry for moisture wicking comfort
- Natural evaporation provides a cooling effect delivering comfort in warm environments
- Simply activate cooling by running under cool water
- Cooling can be accelerated by waving towel in the air when wet
- Breathable stretch knit material and provides light abrasion protection
- UPF 40+ blocks harmful UV rays
- Chemical free
- Can be worn with or without using thumbhole
| Sustainability | Reusable/Launderable |
| Size | M-XL |
| Wash Instructions | Machine Wash |
| Wash Temperature | 140 ⁰F |
| Bleach | Do Not Bleach |
| Dry Temperature | Medium Heat |
| Color | Hi-Vis Yellow |
| Dry Instructions | Tumble Dry |
| Activation Time | 30 Seconds |
| Fabric | Nylon, Spandex |
| Weight | 0.08 LB |
| EAN or UPC | 616314290206 |

