Skip to content Skip to navigation menu
Blue One Size Poly Cotton Bandana

393-100-BLU

Blue One Size Poly Cotton Bandana
Item #101392584
  • One Size
Blue One Size Poly Cotton Bandana
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size

applications

  • Ideal for use in hot work conditions to avoid heat related illness

features

  • Polyester and cotton blend fabric with cooling crystals
  • Tie at head or neck
  • Activate by soaking in water
  • Extended cooling lasts all day
  • Follow washing instructions. Most require hand wash unless specified
  • Cooling properties can be reactivated for the life of the product
  • May be used over and over again
Color Blue
Activation Time 20-30 Minutes
Closure Type Tie
Size OS
Fabric Poly Cotton
Sustainability Reusable/Launderable
Weight 0.22 LB
EAN or UPC 616314079399
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison