- One Size
applications
- Ideal for use in hot work conditions to avoid heat related illness
features
- Polyester and cotton blend fabric with cooling crystals
- Tie at head or neck
- Activate by soaking in water
- Extended cooling lasts all day
- Follow washing instructions. Most require hand wash unless specified
- Cooling properties can be reactivated for the life of the product
- May be used over and over again
| Closure Type | Tie |
| Sustainability | Reusable/Launderable |
| Color | Tan |
| Fabric | Poly Cotton |
| Size | OS |
| Activation Time | 20-30 Minutes |
| Weight | 0.04 LB |
| EAN or UPC | 616314095528 |

