- Hi-Vis Yellow Color
- OS Size
| Dry Temperature | Low Heat |
| Color | Hi-Vis Yellow |
| Dry Instructions | Tumble Dry |
| Fabric | Nylon, Polyester |
| Wash Temperature | 104 ⁰F |
| Size | OS |
| Type | Neck Cover |
| Bleach | Do Not Bleach |
| Closure Type | Pullover |
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable |
| Weight | 0.08 LB |
| EAN or UPC | 616314247972 |

