- Blue Color
- OS / 4 in x 30 in Size
| Sustainability | Reusable/Launderable |
| Size | OS |
| Type | Neck Wrap |
| Color | Blue |
| Fabric | PVA |
| Weight | 0.1 LB |
| EAN or UPC | 616314222078 |
| Sustainability | Reusable/Launderable |
| Size | OS |
| Type | Neck Wrap |
| Color | Blue |
| Fabric | PVA |
| Weight | 0.1 LB |
| EAN or UPC | 616314222078 |