- Neon Yellow Color
- OS / 4 in x 30 in Size
| Fabric | PVA |
| Type | Neck Wrap |
| Color | Neon Yellow |
| Size | OS |
| Sustainability | Reusable/Launderable |
| Weight | 0.1 LB |
| EAN or UPC | 616314222092 |
| Fabric | PVA |
| Type | Neck Wrap |
| Color | Neon Yellow |
| Size | OS |
| Sustainability | Reusable/Launderable |
| Weight | 0.1 LB |
| EAN or UPC | 616314222092 |