- Neon Pink Color
- OS / 4 in x 30 in Size
| Type | Neck Wrap |
| Fabric | PVA |
| Sustainability | Reusable/Launderable |
| Size | OS |
| Color | Neon Pink |
| Weight | 0.04 LB |
| EAN or UPC | 616314222085 |
| Type | Neck Wrap |
| Fabric | PVA |
| Sustainability | Reusable/Launderable |
| Size | OS |
| Color | Neon Pink |
| Weight | 0.04 LB |
| EAN or UPC | 616314222085 |