- One Size
description
- Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor.
applications
- Ideal for use in hot work conditions to avoid heat related illness
features
- Made in USA
- 100% Polyester outer fabric
- Wear as headband or neckband
- Lightweight, comfortable fabric
- Constructed from a 3 layer fabric combining hydrophilic fibers into a fibrous batting and thermally conductive core
- Activate by dipping or running under water for 1-2 , minutes. Whisk away the excess water and put it right on
- Outer fabric will be dry while the internal cooling fabric provides cooling for up to 8 hours
- Spot wash or hand wash only
- Cooling properties can be reactivated for the life of the product
- May be used over and over again
- Very durable and will last multiple seasons with proper care and normal use
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable |
| Color | Navy |
| Closure Type | Tie |
| Wash Temperature | 104 ⁰F |
| Fabric | Polyester, HyperKewl |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Activation Time | 1-2 Minutes |
| Size | OS |
| Weight | 0.1 LB |
| EAN or UPC | 616314096280 |

