Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Camouflage One Size Polyester HyperKewl Bandana

393-EZ201-PAT

Camouflage One Size Polyester HyperKewl Bandana
Item #113044767
  • One Size
Camouflage One Size Polyester HyperKewl Bandana
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size

description

  • Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor.

features

  • Made in USA
  • 100% Polyester outer fabric
  • Wear as headband or neckband
  • Lightweight, comfortable fabric
  • Constructed from a 3 layer fabric combining hydrophilic fibers into a fibrous batting and thermally conductive core
  • Activate by dipping or running under water for 1-2 , minutes. Whisk away the excess water and put it right on
  • Outer fabric will be dry while the internal cooling fabric provides cooling for up to 8 hours
  • Spot wash or hand wash only
  • Cooling properties can be reactivated for the life of the product
  • May be used over and over again
  • Very durable and will last multiple seasons with proper care and normal use
Activation Time 1-2 Minutes
Color Camouflage, Navy, Patriot, Tan
Fabric Polyester, HyperKewl
Weight 0.1 LB
EAN or UPC 616314168925
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison