- Flame Resistant Cooling Tie Hat
- Gray
- One Size
- FR Banox
- Hydrophillic Fiber
applications
- Ideal for use in hot work conditions to avoid heat related illness
features
- Fabric with cooling crystals that cool through evaporative cooling
- Tie in back for secure fit around head
- Activates after soaking in water
- Available in variety of colors
| Size Group | One Size |
| Closure Type | Tie |
| Type | Flame-Resistant |
| Length | 14 1/2 in |
| Color | Gray |
| Material | Batting Core, FR Banox, Hydrophillic Fiber, Thermally Conductive Lining |
| Weight | 0.1 LB |
| EAN or UPC | 814921012239 |

