- Cool Medics Cooling Tie Hat
- Red
- White
- Blue
- One Size
applications
- Ideal for use in hot work conditions to avoid heat related illness
features
- Fabric with cooling crystals that cool through evaporative cooling
- Tie in back for secure fit around head
- Activates after soaking in water
- Available in variety of colors
| Length | 14 1/2 in |
| Size Group | One Size |
| Closure Type | Tie |
| Material | Nylon, Batting Core, Hydrophillic Fiber, Thermally Conductive Lining |
| Color | White, Red, Blue |
| Weight | 0.1 LB |
| EAN or UPC | 814921012246 |

