- Cooling Bandannas
- Gray
- 18" Long
features
- Constructed from a patented three layer fabric by combining hydrophilic fibers into a fibrous batting core and a thermally conductive lining
- Fire-resistant Banox outer shell fabric
- Hook and loop closure
- Meets ASTM 6413-08 standards and flame-resistant quality - meets NFPA70E category 2
| Length | 18 in |
| Type | Neck Collar |
| Color | Gray |
| Closure Type | Hook and Loop |
| Material | Cotton |
| Weight | 0.1 LB |
| EAN or UPC | 814921012253 |

