- One Size
- Cowboy Blue/Navy/Patriot Color
description
- Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Construction, automotive, mining, farming, medical, emergency services, food service, oil rigging, industrial sites, sporting events.
applications
- Ideal for use in hot work conditions to avoid heat related illness
features
- Cooling technology at forehead
- Elastic at back of head for secure fit
- Soft terry cloth cotton sweatband for comfort and absorption
- Extended cooling lasts all day
- Cooling properties can be reactivated for the life of the product
- May be used over and over again
| Size | OS |
| Closure Type | Tie |
| Fabric | Poly Cotton |
| Color | Cowboy Blue |
| Sustainability | Reusable/Launderable |
| Weight | 0.08 LB |
| EAN or UPC | 616314097140 |

