- One Size
- Blue Color
applications
- Ideal for use in hot work conditions to avoid heat related illness
features
- Polyester and cotton blend fabric with cooling crystals
- Secures easily in hard hat with Hook & Loop
- Delivers effective cooling above suspension
- Extended cooling lasts 1 to 7 days, depending upon ambient conditions
- Cooling properties can be reactivated for the life of the product
- May be used over and over again
| Activation Time | 20-30 Minutes |
| Fabric | Poly Cotton |
| Sustainability | Reusable/Launderable |
| Closure Type | Hook and Loop |
| Size | OS |
| Color | Blue |
| Weight | 0.08 LB |
| EAN or UPC | 616314097133 |

