- One Size
- Blue Color
applications
- Ideal for use in hot work conditions to avoid heat related illness
features
- Polyester and cotton blend fabric with cooling crystals at crown
- Securely attach into hard hats
- Combines cooling comfort with neck protection from the sun
| Fabric | Poly Cotton |
| Sustainability | Reusable/Launderable |
| Color | Blue |
| Activation Time | 20-30 Minutes |
| Size | OS |
| Closure Type | Hook and Loop |
| Weight | 0.13 LB |
| EAN or UPC | 616314079405 |

