Skip to content Skip to navigation menu
Tan Poly Cotton Large Hat

396-425-KHK/L

Tan Poly Cotton Large Hat
Item #105824145
  • Large Size
  • Tan Color
Tan Poly Cotton Large Hat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large Size
  • Tan Color

applications

  • Ideal for use in hot work conditions to avoid heat related illness

features

  • Polyester and cotton blend fabric with cooling polymers at crown
  • Extended neck shade to block sun
  • Extended cooling lasts 1 to 7 days, depending upon ambient conditions
  • Cooling properties can be reactivated for the life of the product
  • May be used over and over again
Sustainability Reusable/Launderable
Closure Type Hook and Loop
Color Tan
Manufacturer Name EZ-Cool®
Fabric Poly Cotton
Size L
Weight 0.22 LB
EAN or UPC 616314095634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison