Skip to content Skip to navigation menu
Tan Poly Cotton Medium Hat

396-425-KHK/M

Tan Poly Cotton Medium Hat
Item #105824670
  • Medium Size
  • Tan Color
Tan Poly Cotton Medium Hat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Size
  • Tan Color

applications

  • Ideal for use in hot work conditions to avoid heat related illness

features

  • Polyester and cotton blend fabric with cooling polymers at crown
  • Extended neck shade to block sun
  • Extended cooling lasts 1 to 7 days, depending upon ambient conditions
  • Cooling properties can be reactivated for the life of the product
  • May be used over and over again
Closure Type Hook and Loop
Manufacturer Name EZ-Cool®
Fabric Poly Cotton
Size M
Sustainability Reusable/Launderable
Color Tan
Weight 0.22 LB
EAN or UPC 616314095627
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison