- Blue Color
- OS Size
features
- Made of absorbent fabric
- One size fits all
- Lightweight and disposable
| Type | Absorbent |
| Closure Type | Elastic |
| Sustainability | Reusable/Launderable |
| Manufacturer Name | Ez-Cool |
| Length | 7.300 in |
| Material | Cellulose |
| Size | OS |
| Color | Blue |
| Fabric | Cellulose |
| Strap Type | Elastic |
| Weight | 0.01 LB |
| EAN or UPC | 616314079429 |

