- Teal Color
- OS Size
features
- Made of absorbent fabric
- One size fits all
- Lightweight and disposable
| Wash Instructions | Machine Wash |
| Material | Polyester Non-Woven |
| Length | 8 1/2 in |
| Size | OS |
| Type | Absorbent |
| Sustainability | Reusable/Launderable |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Color | Teal |
| Dry Temperature | Low Heat |
| Strap Type | Elastic |
| Fabric | Polyester |
| Closure Type | Elastic |
| Weight | 0.01 LB |
| EAN or UPC | 616314079047 |

