- Cooling Towel
- 31 L x 13 W
- Blue
features
- Advanced Poly Vinyl Alcohol (PVA) material absorbs water and sweat efficiently and remains active for hours
- Designed to be used over and over again
- when it begins to dry out, simply rinse again
- Great storage container
- store product in between uses to keep clean
| Fabric | PVA |
| Width | 13 in |
| Color | Blue |
| Material | PVA |
| Sustainability | Reusable/Launderable |
| Length | 31 in |
| Size | OS |
| Weight | 0.45 LB |
| EAN or UPC | 616314125218 |

