- Visor
- Hi-Vis Yellow
- Orange
- Elastic Band
applications
- Ideal for use in hot work conditions to improve comfort and help avoid heat related illness
features
- Shield eyes and neck from the sun
- One size fits all
- Lightweight
| Sustainability | Reusable/Launderable |
| Wash Temperature | 104 ⁰F |
| Height | 11.800 in |
| Dry Instructions | Tumble Dry |
| Length | 22.800 in |
| Suspension Type | Elastic Band |
| Color | Hi-Vis Yellow |
| Visor | Clear Polycarbonate |
| Adjusting Method | Elastic Band |
| Dry Temperature | Low Heat |
| Width | 4.300 in |
| Bleach | Do Not Bleach |
| Size (text) | One Size |
| Material | Polyester |
| Visor Coating | HC/AF |
| Size | OS |
| Visor Description | Hard Hat |
| Closure Type | Elastic |
| Wash Instructions | Machine Wash |
| Fabric | Polyester, Solid |
| Weight | 0.24 LB |
| EAN or UPC | 616314099243 |

