- One Size
- Hi-Vis Yellow Color
- Box of 10
features
- Extended visor at front to block sun from worker's eyes
- Drape at back to shade the neck
- Elastic at back for secure fit
- High visibility fabric and silver reflective tape
- Shields eyes and neck from the sun
- Helps alleviate heat stress
- Designed to fit most full brim hard hats
| Size | OS |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Closure Type | Elastic |
| Fabric | Mesh, Polyester, Solid |
| Wash Cycles | 25 |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Weight | 2.6 LB |
| EAN or UPC | 616314266027 |

