- One Size
- Hi-Vis Yellow Color
features
- Extended visor at front to block sun from worker's eyes
- Drape provides shade on the neck
- Elastic band ensures a secure fit
- ANSI High visibility fabric and silver reflective tape
- Shields eyes and neck from the sun
- Helps alleviate heat stress
- Folds into built in pocket for easy storage
- Designed to fit most full brim and cap style hard hats
- FR treated up to 25 washes
- ASTM D6413
| Closure Type | Elastic |
| Color | Hi-Vis Yellow |
| Fabric | Mesh |
| Size | OS |
| Sustainability | Reusable/Launderable |
| Weight | 0.26 LB |
| EAN or UPC | 616314323119 |

