- One Size
- Hi-Vis Yellow Color
description
- Ideal for construction, automotive, mining, farming, medical/emergency services, food services, oil rigging, industrial sites, and sporting events.
features
- Conveniently attaches to hard hat with hook and loop tabs
- Combines cooling comfort and protection from the sun
- Material absorbs, stores and releases water within a multi-layered fabric
- Soak 1-2 minutes for 5-10 hours of cooling relief
- Lightweight and durable
- Hi-Vis coloring makes this product very easy to see
- Made from ANSI 107 compliant materials
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Activation Time | 1-2 Minutes |
| Closure Type | Hook and Loop |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Size | OS |
| Color | Hi-Vis Yellow |
| Fabric | HyperKewl, Polyester |
| Weight | 0.5 LB |
| EAN or UPC | 616314170751 |

