- One Size
- Navy Color
description
- Ideal for construction, automotive, mining, farming, medical/emergency services, food services, oil rigging, industrial sites, and sporting events. Not designed for use in an ARC flash or flash fire application.
features
- Conveniently attaches to hard hat with hook and loop tabs
- Combines cooling comfort and protection from the sun
- Material absorbs, stores and releases water within a multi-layered fabric
- Soak 1-2 minutes for 5-10 hours of cooling relief
- Lightweight and durable
| Activation Time | 1-2 Minutes |
| Closure Type | Hook and Loop |
| Sustainability | Reusable/Launderable |
| Size | OS |
| Fabric | FR Cotton Banox, HyperKewl |
| Color | Navy |
| Weight | 0.19 LB |
| EAN or UPC | 616314170744 |

