- Hard Hat Liner
- Navy
- One Size
features
- Can be worn under or over hard hats and caps to provide shade and/or cooling comfort
- Can prevent heat stress or aid in recovery
| Type | Cooling Cap |
| Material | Nylon, Polyester Synthetic |
| Color | Navy |
| Size Group | One Size |
| Style | Hard Hat Liner |
| Width | 9.600 in |
| Weight | 0.1 LB |
| EAN or UPC | 814921011249 |

