- Cooling Blanket
- Navy
- 35" L x 20" W
features
- High tech engineered fleece fabric stores water efficiently and remains dry to the touch
- Cooling delivered rapidly and effectively through natural evaporation
- Easy and fast 5 to 10 second activation
- Cooling properties last up to two days and can be reactivated for the life of the vest
| Width | 20 in |
| Color | Navy |
| Length | 35 in |
| Material | Fleece |
| Type | Cooling Blanket |
| Weight | 0.0 LB |
| EAN or UPC | 616314093388 |

