- Orange Color
features
- Ideal size for our headwear and gloves
- Air activated and reach full temperature in 2-5 minutes
- Generates over 8 hours of warmth
- Heating can be suspended at any time by resealing the inserts in an airtight container
- Non-toxic
- Insert size: 2" x 3.5" (5.1cm x 8.9cm)
- Available in 40 pair display cases (5.6 lbs., 2.5 kg) and 240 pair bulk cases (35 lbs., 15.9 kg)
| Color | Orange |
| Gender | Unisex Adult |
| Size | OS |
| Warmer Type | Hand Warmer |
| Weight | 0.07 LB |
| EAN or UPC | 616314213656 |

