- Cooling Blanket
- Navy
- 30" L x 24" W
features
- Three layer fabric, combining hydrophilic fibers, fibrous batting core and thermally conductive lining
- Short activation time 10 to 30 seconds
- Activate by soaking in water and then gently wringing out excess water
- Effects last up to eight hours
| Width | 24 in |
| Type | Cooling Blanket |
| Length | 30 in |
| Color | Navy |
| Material | Nylon |
| Weight | 0.1 LB |
| EAN or UPC | 814921012215 |

