- Cooling Blanket
- Navy
- 60" L x 36" W
features
- Three layer fabric, combining hydrophilic fibers, fibrous batting core and thermally conductive lining
- Short activation time 10 to 30 seconds
- Activate by soaking in water and then gently wringing out excess water
- Effects last up to eight hours
| Color | Navy |
| Type | Cooling Blanket |
| Length | 60 in |
| Material | Nylon |
| Width | 36 in |
| Weight | 0.1 LB |
| EAN or UPC | 814921011874 |

