- Medium Size
- Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, cold environments and anywhere hi-visibility apparel is necessary.
features
- 100% Polyester 300D Oxford PU Coated
- Waterproof High Visibility Yellow With Reflective Striping
- Lined & Insulated To Keep You Warm In Cold Environments
- Elastic Waist With Drawstring
- Take-Up Snaps
- Waterproof Taped Seams
- Front Pocket Access
| Reflective Width | 2 in |
| Size | M |
| Construction | Waterproof |
| Closure Type | Drawstring |
| Pockets | 2 |
| Standard | ANSI Type Class E |
| Wash Instructions | Machine Wash |
| Reflective Type | Silver |
| Color | Hi-Vis Yellow |
| Fabric | Polyester, PU |
| Sustainability | Reusable/Launderable |
| Clothing Type | Pants |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Weight | 1.89 LB |
| EAN or UPC | 72874079062 |

