- Hi-Vis Yellow Color
- Small Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- High Visibility Green Polyester Vest With Reflective Tape
- 2 Chest Pockets: 1 Cell Phone/Radio Pocket & 1 Pocket With Clear Badge Holder
- 2 Lower Pockets & 2 Inside Lower Pockets
- Zipper Closure
- Not Fire Retardant
- ANSI/ISEA 107-2015, Type R, Performance Class 2
| Color | Hi-Vis Yellow |
| Size | S |
| Wash Instructions | Machine Wash |
| Clothing Type | Vests |
| Wash Temperature | 104 ⁰F |
| Fabric | Polyester |
| Bleach | Do Not Bleach |
| Standard | ANSI Type Class R2 |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Weight | 0.0 LB |
| EAN or UPC | 72874082390 |

