Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dark Green PVC Small Rainsuit

3PR0300GS

Dark Green PVC Small Rainsuit
Item #117166350
  • Small Size
  • Dark Green Color
Dark Green PVC Small Rainsuit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Size
  • Dark Green Color

description

  • Premium quality rain suit featuring polyester lined inner providing durability and comfort with a functional storm-fly closure to keep the water out. Special PVC outer layered material provides protection against various liquid splashes and incidental contact.

features

  • Adjustable Elastic Suspenders
  • Detachable Hood
  • Non-Corrosive, Non-Conductive Plastic Snaps
  • Polyester Lined, 3 Piece .35MM PVC Green Rain Suit
  • Storm-Fly Front On Bibs & Jacket
  • Take-Up Snaps On Ankles & Cuffs
  • Two Pockets On Jacket
Color Dark Green
Fabric PVC
Thickness 0.35 mm
Weight 3.08 LB
EAN or UPC 72874300227
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison