- Medium Size
- Yellow Color
description
- Premium quality rain suit featuring polyester lined inner providing durability and comfort with a functional storm-fly closure and snaps around the ankles to keep the water out. Special PVC outer layered material provides protection against various liquid splashes and incidental contact.
features
- Adjustable Elastic Suspenders
- Detachable Hood
- Non-Corrosive, Non-Conductive Plastic Snaps
- Polyester Lined, 3 Piece .35MM PVC Rain Suit
- Storm-Fly Front On Bibs & Jacket
- Take-Up Snaps On Ankles & Cuffs
- Two Pockets On Jacket
| Size | M |
| Thickness | 0.35 mm |
| Closure Type | Snap |
| Wash Instructions | Do Not Wash |
| Color | Yellow |
| Weight | 3.24 LB |
| EAN or UPC | 72874300333 |

