- 4X-Large Size
- Hi-Vis Green Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
features
- Detachable Hood
- Non-Corrosive, Non-Conductive Plastic Snaps
- Polyester Lined, .35MM Fluorescent Green PVC
- Storm-Fly Front
- Take-Up Snaps On Cuffs
- Two Patch Pockets With Snaps
| Color | Hi-Vis Green |
| Wash Instructions | Do Not Wash |
| Closure Type | Snap |
| Size | 4XL |
| Weight | 2.27 LB |
| EAN or UPC | 72874053871 |

