- Medium Size
- Dark Green Color
description
- Premium quality rain suit featuring polyester lined inner providing durability and comfort with a functional vented underarm to help aid air movement. Special PVC outer layered material provides protection against various liquid splashes and incidental contact.
features
- Adjustable Hook & Loop Hood Closures
- 2 Cargo Pockets On Jacket
- Polyester Lined, .50MM PVC Jacket
- Reinforced Elbows
- Rust Resistant Covered Metal Snaps
- Storm-Fly Front With Zipper
- Underarm Vents
| Thickness | 50 mm |
| Color | Dark Green |
| Hood | Attached |
| Weight | 3.74 LB |
| EAN or UPC | 72874500238 |

