- 2X-Large Glove Size
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
| Hem | Overlock Stitch |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Cuff | Knit Wrist |
| Construction | Seamless Knit, ESD Safe |
| Wash Temperature | 104 ⁰F |
| Size | 2XL |
| Glove Size | 2X-Large |
| Gauge | 13 |
| Static Control | Static Dissipative |
| Bleach | Do Not Bleach |
| Length | 8 in |
| Standard | TAA Comp |
| Liner Material | Carbon, Nylon |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Color | Gray |
| Color2 | Gray |
| Dry Instructions | Tumble Dry |
| Weight | 0.05 LB |
| EAN or UPC | 616314016370 |

