- S Size
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
- Polyurethane coated fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
| Size | S |
| Glove Size | Small |
| Hem | Overlock Stitch |
| Coating Coverage | Fingertips |
| Color | Brown |
| Construction | Seamless Knit, ESD Safe |
| Coating Color | White |
| Color2 | Brown |
| Grip | Smooth |
| Dry Instructions | Tumble Dry |
| Liner Material | Copper, Nylon |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Static Control | Static Dissipative |
| Coating | Polyurethane |
| Standard | TAA Comp |
| Bleach | Do Not Bleach |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Wash Temperature | 104 ⁰F |
| Length | 9 in |
| Wash Instructions | Machine Wash |
| Weight | 0.04 LB |
| EAN or UPC | 616314001123 |

