- L Size
description
- Ideal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
features
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Nylon yarns absorb perspiration and leave hands cool and comfortable
- Ideal for use where low lint properties are desired
- Can be used as a glove liner
- Color coded hems for easy size identification
| Gauge | 13 |
| Size | L |
| Standard | TAA Comp |
| Color | White |
| Glove Size | Large |
| Cuff | Knit Wrist |
| Dry Temperature | Low Heat |
| Color2 | White |
| Liner Material | Nylon |
| Coating | Uncoated |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Construction | Seamless Knit |
| Dry Instructions | Tumble Dry |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| Weight | 0.05 LB |
| EAN or UPC | 616314001277 |

