- L Size
- Smooth Grip
- 9 in Length
description
- Ideal for product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing.
features
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Low lint gloves knit from nylon filament yarns
- Provides superior comfort & dexterity
- Nylon yarns absorb perspiration and leave hands cool and comfortable
- Can be worn under disposable and other liquid-proof gloves
- Color coded hems for easy size identification
| Silicone Free | Yes |
| Glove Size | Large |
| Coating Color | White |
| Hem | Overlock Stitch |
| Gauge | 13 |
| Wash Temperature | 104 ⁰F |
| Construction | Seamless Knit, Coated Seamless Knit, Low-Lint |
| Dry Temperature | Low Heat |
| Length | 9 in |
| Size | L |
| Color | White |
| Bleach | Do Not Bleach |
| Cuff | Knit Wrist |
| Liner Material | Nylon |
| Polymer | Polyurethane |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Color2 | White |
| Grip | Smooth |
| Coating Coverage | Palm & Fingers |
| Coating | Polyurethane |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Weight | 0.07 LB |
| EAN or UPC | 616314001468 |

