- S Size
description
- Excellent for paint rooms and pharmaceutical production.
features
- Seamless knit polyester shell is comfortable and reduces hand fatigue
- Low lint gloves knit from polyester filament yarns
- Can be worn under disposable and other liquid-proof gloves.
- Provides abrasion resistance
- Polyester yarns can be washed with minimal shrinkage
- Polyester can be sterilized
- Silicone free
| Hem | Overlock Stitch |
| Color | White |
| Dry Instructions | Tumble Dry |
| Construction | Seamless Knit |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Glove Size | Small |
| Cuff | Knit Wrist |
| Wash Instructions | Machine Wash |
| Liner Material | Polyester |
| Dry Temperature | Low Heat |
| Color2 | White |
| Standard | TAA Comp |
| Wash Temperature | 104 ⁰F |
| Size | S |
| Bleach | Do Not Bleach |
| Gauge | 10 |
| Silicone Free | Yes |
| Weight | 0.09 LB |
| EAN or UPC | 616314001383 |

